REXEL logo

UV Cable Tie, 12"/50lb, Black

Item #: 721744
Cat #: T50I0UVC2
UPC: 089306179726
Sign In or Register to view pricing and more.
UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black
Substitutes
IronRidge
Item #: 1537653
CAT #: BX-CT-UV-P1
UPC:
Sign In or Register to view pricing and more.

Product Overview

UV Resistant Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66UV, Black
Also known as: 089306179726, T50I0UVC2, Solar Tie

Frequently Bought Together (73)

Specifications

Product Width: 0.180 in
Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Product Width: 0.180 in
Color: Black
Material: Nylon
Length: 12 in
Weight Capacity: 50 lbs

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)