SGL CHNL BRKT, 18", GR

Item #: 721950

Cat #: B409-18GRN

UPC: 781011028503

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4.62" Height, 18" Length, 1.62" Width, 3.47lbs, Steel, Single channel bracket, Uniform load capacity 640 lbs, DURA GREEN

Overview

Eaton B-Line series strut fittings and accessories, 4.62" Height, 18" Length, 1.62" Width, 3.47lbs, Steel, Single channel bracket, Uniform load capacity 640 lbs, DURA GREEN

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011028503, B409-18GRN

Specifications

No Specifications Available