
CHNL, 1" X 1 5/8", 9/16" X 1 1/8" SLOTTED HOLES, 12 GA, 240"
Item #: 721957
Cat #: B42SH-240GLV
UPC: 781011243357
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut channel, 1" channel height, 240" channel length, 1.62" channel width, 12 Gauge steel, SH hole pattern, B42 channel type, Pre-galvanized
Overview
Eaton B-Line series strut channel, 1" channel height, 240" channel length, 1.62" channel width, 12 Gauge steel, SH hole pattern, B42 channel type, Pre-galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011243357, B42SH-240GLV
Specifications
No Specifications Available