
CHNL, 13/16" x 1 5/8", 9/16" x 7/8" SLOTTED HOLES,12 GA,240"
Item #: 721966
Cat #: B52SH-240HDG
UPC: 781011250164
to view pricing and more.
Documents & Guides
Eaton B-Line series Shallow Strut channel, .81" channel height, 240" channel length, 1.62" channel width, Steel, 12 Gauge, SH hole pattern, B52 channel type, Hot-dipped galvanized
Overview
Eaton B-Line series Shallow Strut channel, .81" channel height, 240" channel length, 1.62" channel width, Steel, 12 Gauge, SH hole pattern, B52 channel type, Hot-dipped galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011250164, B52SH-240HDG
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |