I/O Module, 8-Channel, Analog Input, 4-20mA, with Hart, 24VDC Bussed

Item #: 722059

Cat #: 8101-HI-TX

UPC:

to view pricing and more.
Documents & Guides
I/O Module, 8-Channel, Analog Input, 4 - 20 mA, with Hart, 24 Volt DC Bussed

Overview

I/O Module, 8-Channel, Analog Input, 4 - 20 mA, with Hart, 24 Volt DC Bussed

PAC8000 I/O is a completely modular I/O solution for both general purpose and hazardous area applications. It offers a wide variety of I/O functions, and has an open architecture that allows communication with a variety of different field-buses by selecting the appropriate type of Bus Interface Module (BIM) or Controller.


Also known as: 8101-HI-TX

Specifications

Mounting: Chassis
Type: Analog, HART, I/O Module
Volts DC: 24
Amps Range: 0.004 - 0.020
Mounting: Chassis
Volts DC: 24
Type: Analog, HART, I/O Module
Amps Range: 0.004 - 0.020