TWO HOLE CLEVIS, 8", SSL 304

Item #: 722077

Cat #: B358-8SS4

UPC: 781011534554

to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 1.62" Height, 8" Length, 1.87" Width, 1.32lbs, Steel, Two 9/16" dia. Holes, Two hole clevis, Stainless steel type 304

Overview

Eaton B-Line series strut fittings and accessories, 1.62" Height, 8" Length, 1.87" Width, 1.32lbs, Steel, Two 9/16" dia. Holes, Two hole clevis, Stainless steel type 304

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011534554, B358-8SS4

Specifications

No Specifications Available