Fuse, 5A, 600VAC, Non-Time Delay, Pin Indication, 200kAIC

Item #: 722108

Cat #: MIS-5

UPC: 051712624046

to view pricing and more.
Documents & Guides
Fuse, 5 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC

Overview

Fuse, 5 Amp, 600 Volt AC, Non-Time Delay, Pin Indication, 200 kAIC
Also known as: 051712624046, MIS-5

Specifications

Amps: 5
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Amps: 5
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200