
Deep Strut, Back-to-Back, Elongated Holes, Galvanized, 1-5/8" x 3-1/4" x 20'
Item #: 722137
Cat #: PS200-H-W-1/4-10-PG
UPC:
to view pricing and more.
Documents & Guides
Deep Strut, Back to Back, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'
Overview
Deep Strut, Back to Back, Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'
Also known as: PS200-H-W-1/4-10-PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |