DUP RECEPT 20A/125V BK

Item #: 722164

Cat #: PT5362-ABK

UPC: 785007860306

to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Black

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 20amp 125volt Black
Also known as: 785007860306, PT5362-ABK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Black
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon