Hospital Grade Ehd Dup Recept 20a/125v Bk

Item #: 722201
Cat #: PT8300-BK
UPC: 785007091113
Sign In or Register to view pricing and more.
Documents & Guides
Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 20amp 125volt Black

Overview

Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 20amp 125volt Black
Also known as: 785007091113, PT8300-BK

Specifications

Type: Receptacle, Hospital Grade, Duplex
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Volts AC: 125
Type: Receptacle, Hospital Grade, Duplex
Amps: 20
NEMA Configuration: 5-20R
Color: Black
Material: Thermoplastic
Volts AC: 125

Customer Reviews

No reviews for this product
(0)