SO Portable Cord, 10/4, Black, 5000', Rated 105°C, 600V

Item #: 722204

Cat #: SO104BLK5000RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SO, 10/4, Black, 5000' Reel

Overview

Portable Cord, Type SO, 10/4, Black, 5000' Reel
Also known as: SO104BLK5000RL

Specifications

Jacket: Rubber
Gauge: 10 AWG
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Length: 5000 ft
Conductors: 4
Gauge: 10 AWG
Color: Black
Volts AC: 600