This product has been discontinued.

EMT Set Screw Connector, 1", Straight, Insulated, Steel
Item #: 722220
Cat #: 1452US
UPC: 662277027533
to view pricing and more.
Documents & Guides
EMT Set Screw Connector, 1 Inch, Straight, Insulated, Steel/Zinc, Concrete Tight When Taped, For Use With EMT Conduit
Overview
EMT Set Screw Connector, 1 Inch, Straight, Insulated, Steel/Zinc, Concrete Tight When Taped, For Use With EMT Conduit
Also known as: 662277027533, 1452US
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Insulation: | Insulated |
| Material: | Steel |