Variable Speed Drive, Frenic, 75HP, 460VAC, 112A, 3PH, with Brake

Item #: 722266

Cat #: FRN100G1S-4U

UPC:

to view pricing and more.
Variable Speed Drive, Frenic, 75 Horse Power, 89kVA, 460 Volt AC, 112 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 75 Horse Power, 89kVA, 460 Volt AC, 112 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN100G1S-4U

Features & Benefits

  • UL listed for a touch-safe wire connection
  • Common bracket and hardware included to mount to various enclosure types easily
  • PG 11 cable gland entry
  • Wide operating temperature range: -13F to 158F (-25C to 70C)
  • Linear style actuator
  • Screw clamp terminals

Specifications

Phase: 3
Horsepower: 75
Mounting: Surface
Volts AC: 460
IP/NEMA Rating: IP20
Type: Drive, Variable Speed
Amps: 112
Volt Amps: 89kVA
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP20
Amps: 112
Horsepower: 75
Volts AC: 460
Type: Drive, Variable Speed
Volt Amps: 89kVA