Buried Hazard Tape

Item #: 722395

Cat #: 370-Y-6X1000FT

UPC: 051128577752

to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Yellow.

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Yellow.

For applications where low current control voltage is used to switch higher current or voltage loads

Also known as: 051128577752, 370-Y-6X1000FT

Specifications

Length: 1000 ft
Width: 6 in
Color: Yellow
Length: 1000 ft
Color: Yellow
Width: 6 in