250 MCM XHHW Stranded Copper, Blue, 2500'

Item #: 722482

Cat #: XHHW250STRBLU2500RL

UPC:

to view pricing and more.
250 MCM, XHHW-2, Stranded Copper, 600V, Blue, 2500 foot reel.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Blue, 2500 foot reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW250STRBLU2500RL

Specifications

Gauge: 250 kcmil
Color: Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded