Encl Disc FS Type 1 LtGY MS 60x53x18

Item #: 7225

Cat #: A60XN5318FSLP

UPC: 783510139018

to view pricing and more.
Free-Stand Disconnect Enclosure Type 1, 60.00x53.00x18.00, Gray, Steel

Overview

Free-Stand Disconnect Enclosure Type 1, 60.00x53.00x18.00, Gray, Steel

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510139018, A60XN5318FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Color: Light Gray
Height: 60 in
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated
Width: 53 in
Color: Light Gray
Depth: 18 in
Material: Steel
Width: 53 in
Height: 60 in
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated