This product may not be available in all locations.
2
more

Transformer, Control, Terminal Connection, 200VA, 208/240/480-24
Item #: 722592
Cat #: 9T58K4183
UPC: 783173154021
to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Board Connection, 200VA, 208/240/480 - 24, Open
Overview
Transformer, Control, Terminal Board Connection, 200VA, 208/240/480 - 24, Open
Also known as: 783173154021, 9T58K4183
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 200 |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Volt Amps: | 200 |
| Secondary Voltage: | 24 |