14 AWG THHN/THWN-2 Stranded Copper, White, 1500'

Item #: 722593

Cat #: THHN14STRWHT1500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRWHT1500RL

Specifications

Length: 1500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 1500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded