14 AWG THHN Stranded Copper, White, 20000' Drum

Item #: 722599
Cat #: THHN14STRWHT20000DR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN, Stranded Copper, 600V, White, 20,000 ft. Drum

Overview

14 AWG, THHN, Stranded Copper, 600V, White, 20,000 ft. Drum
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRWHT20000DR

Specifications

Length: 20000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 20000 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)