10 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 722624

Cat #: THHN10STRBLK500CN

UPC: 980100630003

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Carton

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Carton

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100630003, THHN10STRBLK500CN

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded