14 AWG THHN/THWN-2 Stranded Copper, Blue/White Stripe, 2000'

Item #: 722625

Cat #: THHN14STRBLUWHT2000RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue w/ White Stripe, 20000 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue w/ White Stripe, 20000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRBLUWHT2000RL

Specifications

Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Blue/White
Conductors: 1
Length: 2000 ft
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded