10 AWG THHN/THWN-2 Stranded Copper, White, 10000' Drum

Item #: 722628

Cat #: THHN10STRWHT10000DR

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 10,000 ft. Drum

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 10,000 ft. Drum

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRWHT10000DR

Specifications

Length: 10000 ft
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 10000 ft
Jacket: PVC
Color: White
Conductors: 1
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded