NEMA 12 LAY" WIREWAY 4800 STR SECTION

Item #: 722635

Cat #: 12648-12LW

UPC: 782051004519

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway, 6" height, 48" length, 12" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 6" height, 48" length, 12" width, 12LW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Oil-resistant gasket, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004519, 12648-12LW

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Length: 48 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 48 in