Wireway, Type 12, Lay-In, 12 In x 6 In x 120 In Long, Steel, Gray

Item #: 722646

Cat #: 126120-12LW

UPC: 782051004618

to view pricing and more.
Documents & Guides
B-LINE 126120-12LW 12X6X120 NEMA 12 LAY-IN WIREWAY

Overview

B-LINE 126120-12LW 12X6X120 NEMA 12 LAY-IN WIREWAY
Also known as: 782051004618, 126120-12LW

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel