Photoelectric Sensor, E51 Limit Switch Style

Item #: 722677

Cat #: E51CLP3

UPC: 782113140612

to view pricing and more.
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Reflex, 0 - 35 Foot (0 - 11 M) Sensing Range, Infrared Beam, 120 Vac, Terminal Wiring, N.o. And N.c. Complementary Output

Overview

Photoelectric Sensor, E51 Limit Switch Style, Reflex, 0 - 35 Foot (0 - 11 M) Sensing Range, Infrared Beam, 120 Vac, Terminal Wiring, N.o. And N.c. Complementary Output
Also known as: 782113140612, E51CLP3

Specifications

Mounting: Panel
Range: 0 - 35 ft, 0 - 11 m
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Panel
Volts AC: 120
Range: 0 - 35 ft, 0 - 11 m
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4