General Electric 100HP,4P,405T,460V,SD,TEFC,Small AC Motor Model # 5KS405LAA208

Item #: 722702

Cat #: M7936

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M7936 5KS405LAA208 MOTOR

Overview

GMT M7936 5KS405LAA208 MOTOR
Also known as: M7936

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 100
IP/NEMA Rating: IP54
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 1440
Phase: 3
Horsepower: 100
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
IP/NEMA Rating: IP54
Mounting: F1 (Field modifiable to F2)
Weight: 1440