AL STR 4IN 18W LADDER TRAY 12FT

Item #: 722708
Cat #: AH1418L09144
UPC: 626490534193
Sign In or Register to view pricing and more.
Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 18 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490534193, AH1418L09144

Specifications

Product Height: 4 in
Length: 12 ft
Product Width: 18 in
Material: Aluminum
Product Height: 4 in
Product Width: 18 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)