to view pricing and more.
Documents & Guides
No Documents Available
Retrofit Cable Support, Type 1-Piece Plug, Split, Body Type Tapered/Knurled, Conduit Type Rigid/IMC, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3-1/2 Inch, Cable Type Non-Armored, Number of Conductors 2 to 4 (Same Size), Size 5-1/4 Inch Dia x 3-3/8 Inch H, Material Molded Canvas Bakelite (Body), Zinc Plated Steel (Band), Stainless Steel (Bolt/Nut), Application Indoor, Approval UL 514B, CSA C22.2, With pOZi-grip S-Style Wedging Plug
Overview
Retrofit Cable Support, Type 1-Piece Plug, Split, Body Type Tapered/Knurled, Conduit Type Rigid/IMC, Voltage Rating 600 V, Conduit Position Vertical, Conductor Size 18 to 8 AWG, 6 to 1/0 AWG, 2/0 to 4/0 AWG, 4/0 AWG to 750 KCMIL (Aluminum/Copper Clad Aluminum/Copper), Conduit Size 3-1/2 Inch, Cable Type Non-Armored, Number of Conductors 2 to 4 (Same Size), Size 5-1/4 Inch Dia x 3-3/8 Inch H, Material Molded Canvas Bakelite (Body), Zinc Plated Steel (Band), Stainless Steel (Bolt/Nut), Application Indoor, Approval UL 514B, CSA C22.2, With pOZi-grip S-Style Wedging Plug
Also known as: 783126009750, D-3502-1
Specifications
No Specifications Available