AL STR 4IN 30W LADDER TRAY 12FT

Item #: 722717

Cat #: AH1430L09144

UPC: 626490535398

to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 30 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 30 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490535398, AH1430L09144

Specifications

Width: 30 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 30 in
Length: 12 ft
Height: 4 in
Material: Aluminum