GMT M9705 5KS213SAA408 MOTOR

Item #: 722730

Cat #: M9705

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M9705 5KS213SAA408 MOTOR

Overview

GMT M9705 5KS213SAA408 MOTOR
Also known as: M9705

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
Weight: 200
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
Weight: 200
Mounting: F1 (Field modifiable to F2)
Type: KS
Material: Cast Iron
Horsepower: 2
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification