4IND VERT ADJ

Item #: 722733
Cat #: ABW4VSP
UPC: 626490273986
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 4 inches side rail height vertical adjustable plate

Overview

Aluminum 4 inches side rail height vertical adjustable plate
Also known as: 626490273986, ABW4VSP

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)