COP THW12STRGRN500RL

Item #: 722734
Cat #: THW12STRGRN500RL
UPC: 980100214418
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW12STRGRN500RL THW-12-GRN-7STR-CU-500SP

Overview

COP THW12STRGRN500RL THW-12-GRN-7STR-CU-500SP
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100214418, THW12STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded
Color: Green
Gauge: 12
Material: Copper
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Conductors: 1

Customer Reviews

No reviews for this product
(0)