![12 AWG THW-2 Stranded Copper, Black, 500' 12 AWG THW-2 Stranded Copper, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=A670B0F8-0957-4E65-9B0A-295841533BD9&f=420)
12 AWG THW-2 Stranded Copper, Black, 500'
Item #:
722745
Cat #:
THW12STRBLK500RL
UPC:
980100214029
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot
Overview
12 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: 980100214029, THW12STRBLK500RL
Specifications
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 12 |
Color: | Black |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)