AL STR 6IN 36W LADDER TRAY 12FT

Item #: 722759

Cat #: AH1636L09144

UPC: 626490541290

to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 36 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 36 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490541290, AH1636L09144

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in