Ladder Tray, Aluminum, 36" W x 4" D x 12' Long

Item #: 722787

Cat #: AH1436L09144

UPC: 626490535992

to view pricing and more.
Documents & Guides
Series 1 Aluminum Straight Section H-beam Cable Tray, 36 Inch Wide x 4 Inch Deep x 12 Foot Length, 9 Inch Rung Spacing

Overview

Series 1 Aluminum Straight Section H-beam Cable Tray, 36 Inch Wide x 4 Inch Deep x 12 Foot Length, 9 Inch Rung Spacing

A "ladder tray" is a type of cable tray used for managing electrical cables, essentially consisting of two long side rails connected by regularly spaced transverse rungs, resembling a ladder, designed to support heavy cables and provide excellent ventilation due to its open structure; it's commonly used in industrial settings for power distribution cables and is often referred to as a "cable ladder" as well.

Also known as: 626490535992, AH1436L09144

Specifications

Height: 4 in
Length: 12 ft
Width: 36 in
Material: Aluminum
Height: 4 in
Width: 36 in
Length: 12 ft
Material: Aluminum