Renewable Fuse Link For Ul Class H Fuses

Item #: 722875

Cat #: LKN010

UPC: 079458320657

to view pricing and more.
Documents & Guides
Renewable Fuse Link For Ul Class H FusesRenewable Fuse Link For Ul Class H Fuses

Overview

Renewable Fuse Link For Ul Class H FusesRenewable Fuse Link For Ul Class H Fuses
Also known as: 079458320657, LKN010

Specifications

Type: Renewable
Speed: Fast Acting
Amps: 10
Mounting: Knife Blade
Class: H
Volts AC: 250
Interrupt Rating DC: 10 kA
Type: Renewable
Amps: 10
Class: H
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Mounting: Knife Blade
Volts AC: 250