NEMA 12 LAY" WIREWAY BOX CONNECTOR

Item #: 722914

Cat #: 126-12LBC

UPC: 782051004724

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway miscellaneous fitting, Box connector, NEMA 12, Steel

Overview

Eaton B-Line series wireway miscellaneous fitting, Box connector, NEMA 12, Steel

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051004724, 126-12LBC

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 12 in
IP/NEMA Rating: IP54, NEMA 12
Width: 12 in
Material: Steel