UNT 88SLG 90D 8X8 GALV SWP EL

Item #: 722934
Cat #: 88SLG
UPC: 761515180044
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 88SLG 90D 8X8 GALV SWP EL

Overview

UNT 88SLG 90D 8X8 GALV SWP EL
Also known as: 761515180044, 88SLG

Specifications

IP/NEMA Rating: 1
Color: Gray
Product Width: 8 in
Material: Steel
Product Height: 8 in
Angle: 90°
IP/NEMA Rating: 1
Product Width: 8 in
Product Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)