Iec Full Voltage Non-reversing Starter

Item #: 723029

Cat #: AE16GN0AB

UPC: 782113971100

to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size G, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, No Auxiliary Contact
Also known as: 782113971100, AE16GN0AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor