P1 CASSETTE

Item #: 72306

Cat #: T100X000CBC-BK

UPC: 074983999927

to view pricing and more.
Wire Markers, Dimensions: 1.000 in x 12.5 ft, Material: Polyethylene, Color: White, Compatible With: TLS 2200 Printer, Includes: 100/Package

Overview

Wire Markers, Dimensions: 1.000 in x 12.5 ft, Material: Polyethylene, Color: White, Compatible With: TLS 2200 Printer, Includes: 100/Package
Also known as: 074983999927, T100X000CBC-BK

Specifications

Type: Wire Marker
Width: 1 in
Material: Polyethylene
Color: White
Length: 12.500 ft
Type: Wire Marker
Material: Polyethylene
Length: 12.500 ft
Width: 1 in
Color: White