Breaker, Molded Case, 800A, 600VAC, 3P, MicroLogic 3.0 LI, P Frame

Item #: 723094

Cat #: PGA36080U31A

UPC: 785901677635

to view pricing and more.

Overview

Breaker, Molded Case, 800 Amp, 600 Volt AC, 3-Pole, MicroLogic 3.0 LI, P Frame

PowerPacT P-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT P-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Standard with a 3.0 trip unit and an LI function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT P circuit breakers are available in 2, 3, and 4-pole unit mount, I-Line, or drawout construction. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT P, 800A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT P circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901677635, PGA36080U31A

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 800
Standards: California Proposition 65
Type: Breaker; Molded Case
Volts AC: 600
Mounting: Bolt On