Breaker, Molded Case, 125A, 3P, 600VAC, 35kAIC, J Frame

Item #: 723194

Cat #: 140G-J3F3-D12

UPC: 887172322679

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D12 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172322679, 140G-J3F3-D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 35 kA
Amps: 125
Volts AC: 600
Interrupt Rating AC: 35 kA