PowerFlex 700 AC Drive 8 A 5 Hp 20B

Item #: 72326

Cat #: 20BD8P0A3AYNACC1

UPC: 820919082801

to view pricing and more.
20B,8 A 5 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Vector Ctrl W/ 24V I/O,Standard Encoder,Numeric Keypad LCD Display,ControlNet Coaxial,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Frame Size 0,No Custom Firmware,Documentation

Overview

20B,8 A 5 Hp,480V AC Three Phase,IP20/NEMA/UL 1,Vector Ctrl W/ 24V I/O,Standard Encoder,Numeric Keypad LCD Display,ControlNet Coaxial,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Frame Size 0,No Custom Firmware,Documentation

B20B

Also known as: 820919082801, 20BD8P0A3AYNACC1

Specifications

Type: Drive
Type: Drive