N Series FG Enclosure, 3R, 30x24x12

Item #: 723261

Cat #: N302412RT

UPC: 785928221125

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 24" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221125, N302412RT

Specifications

Width: 24 in
Height: 30 in
Color: Gray
Material: Fiberglass
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Color: Gray
Depth: 12 in
Height: 30 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3R