Transformer, Control, 100VA, Multi Tap, SBE Series, Group 4

Item #: 72332

Cat #: E100JL

UPC: 783472533145

to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 100 VA, Encapsulated, 208/240/277 - 120/24, 60 Hz, Group 4, SBE Series

Overview

Transformer, Industrial Control, 100 VA, Encapsulated, 208/240/277 - 120/24, 60 Hz, Group 4, SBE Series
Also known as: 783472533145, E100JL

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 277, 240
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 24/120
Phase: 1
Primary Voltage: 277, 240