Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

Item #: 72348

Cat #: 20AD5P0A3AYNNCC0

UPC: 820919347467

to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 5 Amps, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 5 Amps, 3 Horse Power Normal Duty, 2 Horse Power Heavy Duty, Panel Mount - IP20 / NEMA Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE Compliant Filter, ControlNet (Coax) - DPI Module, Enhanced Control, No Feedback
Also known as: 820919347467, 20AD5P0A3AYNNCC0

Specifications

Phase: 3
Mounting: Panel
Volts AC: 480
Amps: 5
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 3, 2
Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 3, 2
Mounting: Panel
Amps: 5
IP/NEMA Rating: NEMA 1, IP20