Dot Matrix, Self-Lam Label, Vinyl, 0.50"

Item #: 723564
Cat #: S050X075VADY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The dot matrix self-laminating adhesive label made of vinyl is supplied on fan-fold sheets with 14 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide and 0.75"

Overview

The dot matrix self-laminating adhesive label made of vinyl is supplied on fan-fold sheets with 14 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for cables or wires and a clear overlaminate. It is 0.5" wide and 0.75"
Also known as: S050X075VADY

Specifications

Material: Vinyl
Color: White
Length: 3 in
Material: Vinyl
Length: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)