Push Button, Push-Pull, Red, Mushroom Head, 24V AC/DC, Incandescent

Item #: 72358

Cat #: 800TC-FXQ24RA1

UPC: 662072723982

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, with Finger Safe Guards

Overview

Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, with Finger Safe Guards

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FXQ24RA1 from Rockwell Automation® is a 24 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and full voltage type with finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072723982, 800TC-FXQ24RA1

Specifications

Color: Red
Volts DC: 24
Amps: 10
Size: 30 mm
Volts AC: 24
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Color: Red
Amps: 10
Volts AC: 24
Type: Push-Pull, Pushbutton
Standards: Build America Buy America Compliant
Volts DC: 24
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4