Limit Switch, Head, Metal Rod Plunger, 4 Screw, Square

Item #: 72361
Cat #: ZCKD10
UPC: 785901646709
Sign In or Register to view pricing and more.
Limit Switch, Head, Metal Rod Plunger, 4 Screw, Square

Overview

Limit Switch, Head, Metal Rod Plunger, 4 Screw, Square
Also known as: 785901646709, ZCKD10

Specifications

Type: Limit Switch, Top Plunger, Head Only
Mounting: Device
Material: Steel
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Head Only
Material: Steel
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)