This product has been discontinued.

Flood Light, LED, 1-Light, 150W, 120-277V, Bronze
Item #: 723807
Cat #: FXLED150TY
UPC: 019813926032
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 18264, CRI: 71, Color Temperature: 3000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide
Overview
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 18264, CRI: 71, Color Temperature: 3000K, Color: Bronze, Mount: Trunnion, Replaces 400 Watt Metal Halide
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: 019813926032, FXLED150TY
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 150 |
| Mounting: | Trunnion |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | 20734 |
| Color Temperature: | 3000 (Warm White) |
| Mounting: | Trunnion |
| Light Technology: | LED |
| Wattage: | 150 |
| Color: | Bronze |
| Lumens: | 20734 |